monotaro Ball Bearing 6300 Series 2Rs (Both Side Contact Rubber Seal Type) 6300-2RS 1pc
Rp21.900
Persediaan
Spesifikasi Produk
| Model Number | 6300-2RS |
|---|---|
| Unit | 1pc |
| Outer Ring Type | flat |
| Load Direction | radial |
| Body Material | High carbon chromium bearing steel |
| Rolling Element Material | High carbon chromium bearing steel |
| Track Ring Form | Deep groove ball bearing |
| Track Ring Line Number | Single row |
| Shield Form | Both side contact rubber seal type |
| Outside Diameter D (phi mm) | 35 |
| Width B (mm) | 11 |
| Chamfer Dimensions r (mm) | 0.6 |
| Inside Diameter d (phi mm) | 10 |
| Allowable Grease Lubrication Rotation Speed (rpm) | 16000 |
| Standard Dynamic Load Rating Cr (N) | 8200 |
| Standard Static Rating Load Cor (N) | 3500 |
| JIS Grade | - |
| M Code | 36782855 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 July 2018 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
Deep groove ball bearings that are most widely used in bearings.Deep groove ball bearings are deep grooves with arcuate tracks for both inner and outer races, and can receive radial load, axial load in both directions, or composite load as a combination t
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/monotaro%20Ball%20Bearing%206300%20Series%202Rs%20(Both%20Side%20Contact%20Rubber%20Seal%20Type)%206300-2RS%201pc/S004440066-1.jpg)