SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering) SMT129 1pc

#Nomor SKU S004395188
Wishlist
Rating:
100% of 100
(1)
Rp289.900
Persediaan

Spesifikasi Produk

Model Number SMT129
Unit 1pc
Capacity (Ah) 9.0
Voltage (V) 12
Resistance (MΩ) less than 22.0
Terminal Size T2
Terminal Type L
Total Height (mm) 100
Dimensions (WxDxH) (mm) 151x64x94
Berat (Kg) 2.0
Tanggal Produk Terdaftar 12 July 2018
Terakhir Diperbaharui 09 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sealed Acid Battery.
- Convenient & Safety
- Long Cycle Life: Anti-erosion Pb-Ca multi alloy. ABS plastic material and high sealed reaction to efficiency assure the Dresden batterys long service life
- Fully Sealed: with cover and pole double seal design to prevent leakage of electrolysis and the reliability of safe-valve prevent oxygen and dust from outside enter into the battery
- Free Maintenance: with the performance of water reproduce and high sealed reaction efficiency, it no need any compensation of acid and water during use
- Economical: with high performance, long service life service life and lowest maintenance cost to offer consumers the most economical products.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk