monotaro Folding Container Integrated Lid Type (Kontainer Lipat) FCWF75-G/C 1pc
Rp499.900
Persediaan
Spesifikasi Produk
| Model Number | FCWF75-G/C |
|---|---|
| Unit | 1pc |
| Inner Dimensions (mm) | 600x405x307 |
| Outer Dimensions (mm) | 650x440x340 |
| Color | Green, Transparent |
| Material | PP |
| Weight (g) | 3830 |
| Capacity (L) | 75 |
| Withstand Load (kg) | 15 |
| Maximum Number of Loaded Steps | 5 |
| Folded Height (mm) | 90 |
| Lid | Integrated |
| M Code | 73367832 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 15.7 |
| Tanggal Produk Terdaftar | 07 July 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Warning
- Do not use for anything other than its intended purpose.- Do not put anything more than the withstand load.
- Do not stack more than the maximum number of loading stages.
Feature
The resin on the side is thick and sturdy, making it ideal for logistics and storage.Because it can be folded, storage space when not in use and transportation costs can be reduced.
The integrated lid prevents dust from entering the contents.
With lid lock function.
By using the separately sold squirrel lock, it is also ideal for storing confidential documents.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/monotaro%20Folding%20Container%20Integrated%20Lid%20Type%20(Kontainer%20Lipat)%20FCWF75-G%2FC%201pc/S004393368-6.jpg)