monotaro Load Tightening Belt (Buckle Resin Type) NB-254GN-POM 1pc

#Nomor SKU S004352280
Wishlist
Rp53.900
Persediaan

Spesifikasi Produk

Model Number NB-254GN-POM
Unit 1pc
Belt Material Nylon
Color Fluorescent Green
Belt Width (mm) 25
Belt Length (m) 4
Working Load (kg) 10
Breaking Load (kg) 50
Material (stopper) POM
M Code 23991738
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 09 July 2018
Terakhir Diperbaharui 03 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Light weight tightening.Preventing collapse of indoors, outdoors, and warehouses.Prevent opening of trunk and furniture.
Description
Because the buckle is made of resin (POM), it does not rust even if it is used outdoors.Tighten, loosen but you can work easily.Luggage is also less susceptible to scratches.It is active in various scenes such as outdoor and shopping.
Warning
- This product is only for fixing luggage. Never use it for towing or lifting (lowering).
- Be sure to check the belt and buckle for scratches or damage before use.
- If you find any damage or damage, do not use it.
- If the belt hits the sharp corner of the luggage when tightening the packing, put on protective equipment such as an optional pad so that it does not break.
- Do not tie the belts together, as their performance will be greatly reduced. Be sure to use within the working load.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan