DENSO Spark Plug Iridium Power IK Series for Car (Busi Mobil) IKH16 1pc
Rp119.900
Persediaan
Spesifikasi Produk
| Model Number | IKH16 |
|---|---|
| Unit | 1pc |
| Thread Size | 14mm |
| Thread Pitch | 1.25mm |
| Seat Type | Gasket |
| Reach | 26.5mm |
| Hex size | 16mm |
| Heat Range | 16 |
| Resistor Value | 5000ohm |
| Torque Specs | Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft. |
| Gap | 1.1mm |
| Overall Height | ISO |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 09 July 2018 |
| Terakhir Diperbaharui | 12 March 2026 |
Informasi Produk
Description
- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance
- Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching
- Machine Rolled Threads prevent seizing or cross threading during installation and removal
- 100% pre-fired to assure the highest quality possible
- Purified alumina powder Insulator provides exceptional strength and thermal conductivity
- Five rib insulator prevents Flashover
- Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
- Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching
- Machine Rolled Threads prevent seizing or cross threading during installation and removal
- 100% pre-fired to assure the highest quality possible
- Purified alumina powder Insulator provides exceptional strength and thermal conductivity
- Five rib insulator prevents Flashover
- Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/DENSO%20Spark%20Plug%20Iridium%20Power%20IK%20Series%20for%20Car%20(Busi%20Mobil)%20IKH16%201pc/S004309208-1.jpg)