Shell Spirax S3 G Oli Transmisi Mobil 80W 1L 1bottle

#Nomor SKU S004264903
Wishlist
Rp83.900
Persediaan

Spesifikasi Produk

Unit 1bottle
Size (L) 1
SAE Grade 80W
Packaging Bottle
SNI License Yes
SNI Number SNI 7069.7:2017 No : 105/S/Pro/B/VI/2018
Berat (Kg) 0.9
Tanggal Produk Terdaftar 21 June 2018
Terakhir Diperbaharui 03 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shell Spirax S3 G 80W.
- High Performance Transmission and Gear oil for Mercedes and other OEMs
- Longer oil drain capability: Higher reserves of additives ensure long-tern protection of the gears. Longer oil life as a result of higher oxidation stability also improves oil drain intervals.
- Longer gear life: Clear improvement in protection against wear prevents premature failure. High oxidation resistance also prevents damaging deposit formation in the gears.
- Greater efficiency: Ideal shear-stable formulations give improved flow properties and shiftability at low temperatures. Optimised friction properties minimise power losses and wear, thereby also improving efficiency.
- Less environmental pollution: Reduced environmental damage and improved recyclability result from the significant lower chlorine content. Markedly improved seal compatibility for increased protection against leaks.
- Automotive transmissions: Synchromesh gearboxes and medium loaded axle drives.
Peringatan
Oli ini resmi/original
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan