Fuchs Titan SuperSyn Longlife (Oli Mesin Mobil) 5W40 1L 1bottle

#Nomor SKU S004251545
Wishlist
Rp329.900
Persediaan

Spesifikasi Produk

Model Number 5W40
Unit 1bottle
Specifications - ACEA A3/B4 - API SN/SM
Density at 15Degrees C 0.852g/ml
Flash Point, CoC 225Degrees C
Dynamic Viscosity at 30Degrees C 6000mPas
Kinematic Viscosity at 40Degrees C 82.8mm2/s
Kinematic Viscosity at 100Degrees C 13.8mm2/s
Viscosity Index 171
SAE Grade 5W40
Berat (Kg) 1.0
Tanggal Produk Terdaftar 07 June 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Titan Supersyn Longlife SAE 5W-40. Ultra High Performance, fuel-economy engine oil for a variety of vehicles with or without extended service intervals. Optimum cold starting and lower oil consumption.

Description:
Todays high performance engines do have a specific demand due to engine oil capability. Changes in fuels like using bio components and changes in engines design for lower fuel consumption and reduced emissions are leading to an evolving development of engine oils. Titan Supersyn Longlife 5W-40 is a Ultra High Performance engine oil for high performance engines. It is thermal stable, reduces wear and can
be used for extended drain intervals.

Advantages/Benefits:
- Good cold start properties and fast oil circulation in the whole engine at low temperatures
- Very low oil consumption
- Increased fuel economy
- High thermal stability
- Multi-purpose application for many cars and models
- For extended oil drain intervals at many OEM’s approved, according their flexible service system

Approvals:
- BMW Longlife-01
- MB-APPROVAL 226.5
- MB-APPROVAL 229.5
- PORSCHE A40
- RENAULT RN0700/RN0710
- VW 502 00/505 00

FUCHS Recommendations:
- GM-LL-B-025
- HYUNDAI
- PSA B71 2296
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait