TRUSCO High Durability with Rubber-Axis Grinding Stone GY10020VS 1pack(5pcs)
Rp809.900
Persediaan
Spesifikasi Produk
Model Number | GY10020VS |
---|---|
Unit | 1pack(5pcs) |
Shaft Diameter (mm) | 6 |
Outer Diameter (mm) | 20 |
Width (mm) | 25 |
Shaft Length (mm) | 35 |
Granularity | 1000 |
Shape | Cylindrical type |
Purpose of Use | Optimum for fine scratches and burring. Optimum for mirror surface finishing. |
M Code | 89617701 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 31 May 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- Excellent polishing performance of 3 times higher durability by increasing the content of ceramic compared to existing products. Finish surface precision is improved. Since ceramic powder and alumina oxide raw material are sinter to synthetic rubber, abrasive grains are less likely to fall off and durability is excellent. There is no fluctuation of the grindstones as performing the outer shape finish.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |