TRUSCO Shank Mounted Stone Wa Red Dia. 3mm MO-081P 1pack(10pcs)
Rp409.900
Persediaan
Spesifikasi Produk
Model Number | MO-081P |
---|---|
Unit | 1pack(10pcs) |
Grain Size | 60 |
Weight (g) | 30 |
Maximum Rotation Speed (rpm) | 88000 |
Thickness (mm) | 10 |
Shaft DiameterxShaft Length (mm) | 3x30 |
Outer Diameter d (mm) | 5 |
Purpose of Use | Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH). |
M Code | 8364431 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 30 May 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Can be used widely from standard steel material to hardened steel High hardness, the shank mounted stones are made of WA abrasive that somewhat low toughness can grind quenched carbon steel or steel tools with less clogging. Moreover, it has wide adaptability such as general steel materials and castings.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan