These are our Toe-Lift Jacks tandard G-series models, which are used by our customers most.
- They are equipped with a safety valve to prevent overload, enhancing work safety.
- The toe structural part from its head down to toe is cast from a mold without welding or bending process. Besides, it is made of high tension steel, which materializes great strength and durability.
- By making their toes corners R shaped, it is reducing the risk of deformation or break by stress concentration.
- Their insertion sockets can rotate so that their operators can handle pumping at the best positions.
- They adopt Two Rods Locked Type Handle with Grip, which is very easy to use.
- They can be laid down for use.
Konno Eagle Toe Lift Jack (Dongkrak Botol) G-60L 1pc
Rp13.999.900
Persediaan
Spesifikasi Produk
| Model Number | G-60L |
|---|---|
| Unit | 1pc |
| Toe Capacity | 3Ton |
| Head Capacity | 6Ton |
| Minimum Toe Height | 22mm |
| Stroke | 115mm |
| Minimum Head Height | 236mm |
| Base Width | 155mm |
| Base Length | 266mm |
| Toe Width | 65mm |
| Toe Length | 80mm |
| Berat (Kg) | 14.0 |
| Tanggal Produk Terdaftar | 09 May 2018 |
| Terakhir Diperbaharui | 27 November 2025 |
Informasi Produk
Description
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/Konno%20Eagle%20Toe%20Lift%20Jack%20(Dongkrak%20Botol)%20G-60L%201pc/S004078340-1.jpg)