UHU Epoxy Adhesive Quick Set 2 Components (Lem Epoksi Dua Komponen) 2x10ml Blister 1pc

#Nomor SKU S004068297
Wishlist
Rp70.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (ml) 2x10
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 May 2018
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Component Epoxy Resin Adhesive for Heavy-Duty Requirements. Working Time Approximately 90 Minutes. Setting Time and Final Strength Dependent on Temperature. At Room Temperature Hardens After 12 Hours. Shock-Resistant and Resistant to Age and Humidity. Also Available in the User-Friendly Double-Syringe for Easy Ejection of the 2 Components in the Right Mixing Ratio.

Materials: Glues Metal, Glass, Porcelain, Ceramic, Wood, Marble, Stone, Concrete, Thermosets, Glass Fiber, Reinforced Plastics, Hard-PVC, Rubber, Styrofoam, and More. Not Suitable for Large Glass Surfaces, PE or PP.

Use and Handling Instructions: Surfaces Must be Dry and Free of Dust and Grease. Roughen Smooth Surfaces. Mix 1 Part Binder with 1 Part Hardener (Equal Lengths of Strands). Apply Adhesive to One Side, or to Both Sides for Rough Materials. Place The Parts Together in Exactly the Right Position Without Applying Pressure.
Open Time: Approx. 90 Minutes.
Setting: The Setting Time Depends on the Temperature. At Room Temperature It Hardens After 12 to 24 Hours.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait