UHU Household (Lem Sepatu/Tas) Wood Express 27ml Blister 1pc
Rp40.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (ml) | 27 |
| Chemical Base | Polyvinyl acetate dispersion |
| Color | White |
| Minimum Temperature Resistance (°C) | -20 |
| Maximum Temperature Resistance (°C) | 60 |
| Viscosity Approx (mPa-s) | 12000 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 02 May 2018 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
High quality, moisture resistant (EN 204 D2) white wood adhesive for internal use. Dries transparent. Stronger than wood. For bonding and laminating of practically all hard, soft and exotic types of wood.
Warning
HANDLINGBEFORE USE
WORKING CONDITIONS
The ambient temperature, the adhesive and the materials to be bonded should be no less than +5°C. Relative humidity of up to 65%. Level of wood humidity between 8% and 12%.
SURFACE REQUIREMENTS
The surfaces to be bonded need to be clean, dry and free of dust. Ensure a well-fitting joint.
PRELIMINARY SURFACE TREATMENT
Degrease oily types of wood with thinner.
TOOLS
Fine-toothed glue spreader (1 mm), brush or roller, clamp or press.
DILUTE
Dilute only with water.
COVERAGE
2-4 m²/kg, applied on both sides, depending on the nature of the materials.
DURING USE
DIRECTIONS FOR USE
Apply the adhesive with a brush or some other tool in an even and thin layer on one or both parts. Let penetrate for a few minutes, assemble the parts within 10 minutes and clamp or press for 4-15 minutes. The desired pressure is 2-5 kg/cm².
AFTER USE
STAINS/RESIDUE
Remove adhesive residues immediately with water. Dry adhesive residue can only be removed mechanically.
STORAGE CONDITIONS
Close container properly and store in a dry, cool and frost-free place.
Feature
Stronger than woodTransparent when dry
Ideal for interior applications (EN 204 D2)
Paintable
Solvent-free
Use
SUITABLE FOR:For moisture resistant joining and laminating of practically all hard, soft and exotic types of wood. Suitable for well-fitting, non-load bearing wooden structures using, for example, finger joints, dovetail joints, mortise and tenon joints, dowels and springs. Suitable for indoor applications such as doors and furniture in, for example, living rooms and offices. For surface bonding wood, hard and softboard, chipboard, multiplex plywood, MDF, paper, cardboard and hardboard. Also suitable for laminating veneer and hard plastic sheet (HPL, Formica, Duropal, Resopal) on a wooden surface. EN 204 D2: Interior spaces in which increased relative humidity occurs occasionally and for a short time, whereby the level of wood humidity remains below 18%.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan