UHU Household (Lem Sepatu/Tas) Universal Plastic 33ml Blister 1pc

#Nomor SKU S004068259
Wishlist
Rp44.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (ml) 33
Bonding Technique Wet Adhesion
Chemical Base Acrylic ester/PVC copolymer
Chemical Resistance Water, greases, oils, alcohol
Color Crystal Clear
Minimum Application Temperature (°C) 10
Minimum Temperature Resistance (°C) -30
Maximum Temperature Resistance (°C) 90
Viscosity Approx (mPa-s) 2000
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 May 2018
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UHU allplast is a transparent, powerful universal adhesive for plastics, multi-purpose domestic applications, handicraft work, repairs and model building. The hard adhesive film remains transparent and is temperature resistant.
Warning
HANDLING


BEFORE USE
SURFACE REQUIREMENTS
The surface must be dry, clean and free of dust and grease.

DURING USE
DIRECTIONS FOR USE
Depending on the specific requirement, one or both of the parts to be connected are spread with adhesive and joined together immediately. An initial bond strength is attained after 5 - 10 minutes. The high bond strength of UHU allplast on plastics is attained by slightly dissolving the surface of the plastic material. For this reason, the adhesive should only be applied in small quantities on low caliper plastics.


AFTER USE
STAINS/RESIDUE
Adhesive residues and stains can be removed with acetone or thinner for nitrocellulose lacquer.

STORAGE CONDITIONS
Store in tightly closed packaging in a dry, cool and frost-free place.
Feature
Forms a hard but flexible adhesive bond with a thermoplastic character
Resistant from -30°C to approx. +90°C
Resistant against water, oil and alcohol
Use
SUITABLE FOR:
Suitable for bonding numerous types of plastics such as polystyrene and high impact polystyrene types (ABS, SAN, SB, ASA), PVC hard. Also glues materials such as wood, paper, cardboard, leather, metals, glass, ceramics.

NOT SUITABLE FOR:
Not suitable for polyamide (PA), acetal resin (POM) polyethylene (PE), polypropylene (PP), polytetrafluoroethylene (PTFE), silicons (Si), Styropor® and not suitable for leather used for clothing.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan