UHU Household (Lem Sepatu/Tas) Styrofoam 33ml Blister 1pc

#Nomor SKU S004068242
Wishlist
Rp46.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (ml) 33
Bonding Technique 2-Sided application
Chemical Base Styrene-butadiene rubber (SBR)
Color Transparent (yellowish)
Minimum Temperature Resistance (°C) -30
Maximum Temperature Resistance (°C) 70
Viscosity Approx (mPa-s) 13000
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 May 2018
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
POR is a quick-setting special adhesive for bonding expanded polysterene, e.g. Styropor® also in combination with other materials. It forms an elastic adhesive film which is highly resistant to age and which is colorless and waterproof.
Warning
HANDLING


BEFORE USE
WORKING CONDITIONS
Do not use at temperatures below +5°C.

SURFACE REQUIREMENTS
The surface must be dry, clean and free of dust and grease.


DURING USE
DIRECTIONS FOR USE
The adhesjve is normally applied to both surfaces. The period of adhesion depends on the quantity of adhesive applied and the absorption capacity of the material for bonding. Firm adhesion is obtained between 5 and 20 minutes after application. The correct moment for joining has been reached when the adhesive, gently touched with the fingertips, has become touch-dry (so-called finger test).

ADVICE
As this adhesive needs moisture for hardening, the process can be speeded up by breathing on one of the parts of the assembly. The hardening process may take longer if humidity is low.

POINTS OF ATTENTION
The product contains volatile, highly flammable solvents; precautions are therefore necessary during use and storage. Ensure proper ventilation when using over large areas.


AFTER USE
STAINS/RESIDUE
Light petrol should be used for the removal of smeared adhesive and the cleaning of working tools (brushes etc.).

STORAGE CONDITIONS
Store in tightly closed packaging in a dry, cool and frost-free place.
Feature
Quick-setting
Elastic adhesive film is colourless, non-ageing
Waterproof
Use
SUITABLE FOR:
Suitable for expanded polysterene, e.g. Styropor® also in combination with other materials, e.g. wood, paper, metal, ceramic, plaster, fabric and various plastics.

NOT SUITABLE FOR:
Not suitable for PP, PE, PET, PTFE, POM and SI.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan