UHU Household (Lem Sepatu/Tas) Contact Liquid 33ml Blister 1pc

#Nomor SKU S004068235
Wishlist
Rp75.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (ml) 33
Chemical Base Polychloroprene
Chemical Resistance Water, oil, grease, diluted acids and alkalis
Color Yellow
Minimum Application Temperature (°C) 15
Maximum Application Temperature (°C) 30
Minimum Temperature Resistance (°C) -40
Maximum Temperature Resistance (°C) 100
Viscosity Approx (mPa-s) 3500
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 May 2018
Terakhir Diperbaharui 30 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super-strong universal contact adhesive based on neoprene rubber. For innumerable repair and DIY jobs that require immediate bonding. Extremely suitable for materials under strain. Moisture and frost proof. Resistant to temperatures between -15 °C and +70 °C.
Warning
HANDLING


BEFORE USE
WORKING CONDITIONS
Use adhesive and parts to be bonded at room temperature only. The relative humidity must be below 65 %. This is to avoid formation of bubbles in the final product. Once attached, adjustment is no longer possible. Always test on an (inconspicuous) part of the surface first.

SURFACE REQUIREMENTS
Surfaces must be dry, clean, dust- and grease-free and a good fit.

PRELIMINARY SURFACE TREATMENT
Clean and degrease the surfaces to be bonded for optimal results.

TOOLS
Use a solid brush or fine-toothed (1 mm) glue spreader to cover large surfaces. Use a roller or rubber mallet to join the materials firmly.

PREPARATION OF PRODUCT
Stir well before use. Should preferably not be diluted

COVERAGE
2 - 2.5 m²/litre, applied on both sides, depending on the nature of the materials to be bonded.


DURING USE
DIRECTIONS FOR USE
Parts must be clean, dry and free of grease. Coat both substrates completely. Allow to dry for a minimum of 10 - 40 minutes. In case of porous materials, apply a second coat and let dry. Then join parts and roll or tap firmly (with a rubber mallet).

POINTS OF ATTENTION
For optimum results, both the adhesive and the parts to be bonded must be at room temperature (definitely do not use below +10 °C). The final bonding strength depends on the pressure applied. Therefore, press as firmly as possible across the entire surface. Should the adhesive joint between porous materials be exposed to long-lasting contact with water, the adhesive may detach from the wet surface.


AFTER USE
STAINS/RESIDUE
Remove fresh adhesive residue immediately with Acetone. Dried adhesive residue can only be removed mechanically or with a paint remover (test first).

STORAGE CONDITIONS
Store properly closed in a cool and frost-free place. Shelf life is a minimum 24 months.
Feature
Bonds immediately
Super-strong
Suitable for materials under stress
Universal
Liquid
Moisture and frost resistant
Simple to use
Resistant to temperatures between -15 °C and +70 °C
Use
SUITABLE FOR:
Ideally suited for surface bonding or laminating of many materials that require immediate bonding, loading or processing. Bonds wood, board, veneer, plastic and metal panel boards (HPL, Formica, for example), (foam) rubber, leather, cork, canvas, linoleum and polyether foam (sound insulation), among other things, to itself as well as to many other surfaces. Also for repairing shoes, bags, toys and carpets, or for doing (hobby) handicraft work.

NOT SUITABLE FOR:
Not suitable for Polystyrene foam (Tempex®), PE, PP, PTFE and vinyl.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan