UHU Household (Lem Sepatu/Tas) All Purpose Power 33ml Blister 1pc
Rp42.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (ml) | 33 |
| Chemical Base | Polyurethane-elastomers |
| Chemical Resistance | Water, oil, grease, diluted acids and alkalis |
| Color | Transparent |
| Minimum Application Temperature (°C) | 10 |
| Minimum Temperature Resistance (°C) | -30 |
| Maximum Temperature Resistance (°C) | 70 |
| Viscosity Approx (mPa-s) | 8000 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 02 May 2018 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
UHU All Purpose Power, the transparent, fast and powerful universal adhesive with exceptional bonding strength. Can be used for single-sided bonds (wet bonding) or for dual-sided bonds (contact glueing). Particularly suitable for visible joints and transparent materials. The adhesive film remains elastic, is UV resistant, and does not become brittle. Can also be used under water (e.g. for PVC foils).
Warning
HANDLINGBEFORE USE
Working Conditions:
If possible, apply at room temperature.
Surface Requirements:
Materials to be glued must be clean, dry and free of dust and grease.
Coverage
Consumption depends on application and surface structure: 120 - 250 g/m², single-sided.
DURING USE
Directions For Use:
Thoroughly clean the surfaces to be glued (dry and free of dust and grease). 1-sided glueing: apply the adhesive to one side of the assembly, press together - that's it! 2-sided glueing (contact glueing): apply adhesive thinly and evenly to both parts of the assembly - porous materials possibly several times. Leave to dry. When dry to touch (after approx. 10 minutes), press the parts together briefly and firmly. Adjustments will no longer be possible after assembling.
Points Of A Attention:
Contains volatile, highly flammable solvents. Therefore, respective safety measures are to be taken regarding processing and storage. When gluing larger areas, please ensure that the work area is well ventilated.
AFTER USE
Stains/Residue:
To remove adhesive residues and clean tools, butanone (MEK), ethylacetate and thinner for nitrocellulose lacquer should be used. Adhesive residues cannot be removed from soft PVC films.
Storage Conditions:
Store in a dry, cool and frost-free place.
Feature
transparent, universal power adhesivefast, super strong and elastic
can be applied to one or both sides of the object to be glued (contact glueing)
UV and water resistant
Use
SUITABLE FOR:Universal - glues wood, wood based materials, plastics (ABS, hard and soft PVC, Plexiglas, polystyrene, Resopal), metal, glass, porcelain, ceramic, leather, rubber, felt, cork, fabrics, cardboard, paper, and much more. Ideal for visible glue joints and transparent materials.
NOT SUITABLE FOR:
Not suitable for Styrofoam®, Polyethylene (PE) and Polypropylene (PP).
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan