KRISBOW Multimeter Digital (Multitester) 10106732 Palm Type 1unit

#Nomor SKU S004067719
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number 10106732
Unit 1unit
AC/DC Current (A) 400micro/4m/40m/400/10
Resistance Range (ohm) 400/4K/40K/400K/4M
Duty cycle 9.99%
Diode Check 6V, open circuit 3.3V
Continuity Test Buzzer sound < 50ohm
Power Supply 2x1.5V AAA battery
Dimensions (mm) 120x67x50
Type Palm Type
AC Voltage (V) 400m/4/40/400/600
DC Voltage (V) 400m/4/40/400/600
Berat (Kg) 0.5
Tanggal Produk Terdaftar 30 April 2018
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The True RMS Multimeter wirelessly transmits data to the Mapp mobile app via Bluetooth allowing you to view, save, organize, share recordings and take measurements from a safe distance. Visit KRISBOW MEASURING APP for mobile app download. Functions include AC/DC voltage and current, resistance, continuity, capacitance, frequency, duty cycle, and diode test. True RMS readings provide accurate AC measurements and a Low Z setting eliminates false readings.
Peringatan
Untuk mengaktifkan garansi produk ini, silakan kunjungi link berikut ini: https://prodreg.klgsys.com/en/product-registration/creation/KWI
Feature

'- IP65 waterproof & 2M droop-proof.
- 4.0 Bluetooth interface with Krisbow Meter Multimeter Mobile App.
- Digital display counts 4000.
- Auto Range.
- True RMS.
- Auto Power Off.
- Data Hold & MAX/MIN recording mode.
- Flashlight & Backlit.
- Heavy duty & compact size.
- Full range protection, double molded plastic housing.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan