ABB Miniature Circuit Breaker 1P (MCB) S201-K16 10kA(Icu) K-curve 1P 1pc

#Nomor SKU S004065791
Wishlist
Rating:
100% of 100
(1)
Rp449.900
Persediaan

Spesifikasi Produk

Model Number S201-K16
Unit 1pc
Dimensions (mm) 17.5x69.0x88.0
Nett Weight (g) 125
Number of Poles 1
Tripping Characteristic K
Max. Operational Voltage 253V AC/72V DC
Dielectric Test Voltage (kV) 1min: 2 (50/60 Hz)
Degree of Protection IP20
Mounting on DIN Rail (mm) TH35-15.0/TH35-7.5
Mounting Position Any
Tightening Torque (N m) 2.8
Connecting Capacity (mm²) Busbar 10/10 Flexible with Ferrule 0.75-25 Flexible 0.75-25 Rigid 0.75-35 Stranded 0.75-35
Rated Insulation Voltage acc. to IEC/EN 60664-1 440V
Contact Position Indication Red ON/ Green OFF
Electrical Endurance (cycle) 20000AC
Min. Operational Voltage (V) 12 AC/12 DC
Berat (Kg) 0.1
Tanggal Produk Terdaftar 26 April 2018
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact Home SH200L and System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics, configurations, breaking capacities and rated currents.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk