ABB Miniature Circuit Breaker 3P (MCB) S203-C25 6kA(Icn) 10kA(Icu) C-curve 3P 1pc

#Nomor SKU S004065760
Wishlist
Rp559.900
Persediaan

Spesifikasi Produk

Model Number S203-C25
Unit 1pc
Dimensions (mm) 52.5x69.0x88.0
Nett Weight (g) 375
Number of Poles 3
Tripping Characteristic C
Max. Operational Voltage 440V AC
Dielectric Test Voltage 50/60Hz, 1min: 2kV
Degree of Protection IP20
Mounting on DIN Rail TH35-15.0/TH35-7.5
Mounting Position Any
Tightening Torque 2.8N-m
Connecting Capacity Busbar 10/10mm2 Flexible with Ferrule 0.75-25mm2 Flexible 0.75-25mm2 Rigid 0.75-35mm2 Stranded 0.75-35mm2
Rated Insulation Voltage acc. to IEC/EN 60664-1 440V
Rated Short-Circuit Capacity 400V AC 6kA
Contact Position Indication Red ON/ Green OFF
Electrical Endurance 20000AC cycle
Min. Operational Voltage 12V AC/12V DC
Berat (Kg) 0.3
Tanggal Produk Terdaftar 26 April 2018
Terakhir Diperbaharui 19 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact Home SH200L and System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics, configurations, breaking capacities and rated currents.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan