Sherwood Sheet Metal Step Drills SHR0190260K HSS 4-30mm 1set(3sheets)
Rp1.499.900
Persediaan
Spesifikasi Produk
| Model Number | SHR0190260K |
|---|---|
| Unit | 1set(3sheets) |
| Range | 4 to 30mm |
| Material | High Speed Steel |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 02 March 2018 |
| Terakhir Diperbaharui | 09 February 2026 |
Informasi Produk
Description
Three piece stepped cone drill set manufactured from high speed steel, resulting in long tool life and extra durability. Each step produces specific sized, parallel holes, with the maximum material thickness being determined by the length of step. The drills are capable of producing or enlarging holes in sheet metals without the need for centre punch or pilot holes, and are designed for use with power tools or pedestal drilling machines for an extensive range of industrial applications.
Sizes include:
4-12mm (9 step, 6mm shank), 4-20mm (9 step, 8mm shank) and 4-30mm (14 step, 10mm shank).
Sizes include:
4-12mm (9 step, 6mm shank), 4-20mm (9 step, 8mm shank) and 4-30mm (14 step, 10mm shank).
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/r9S003788981-7.jpg)