SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated SWT1250630A 3.00mm 1pc
Rp109.900
Persediaan
Spesifikasi Produk
| Model Number | SWT1250630A |
|---|---|
| Unit | 1pc |
| Number of Flutes | 2 |
| Drill Diameter (mm) | 3 |
| Overall Length (mm) | 61 |
| Flute Length (mm) | 33 |
| Point Type | Spear Point |
| Flute Type | Spiral |
| Web Thickness | Strengthened Form C |
| Material | Cobalt High Speed Steel |
| Finish/Coating | TiN |
| Coolant Delivery | External |
| Shank Diameter Tolerance | f11 |
| Drill Diameter Tolerance | h8 |
| Cutting Direction | Right Hand |
| Flute Construction | Ground Flute |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 12 February 2018 |
| Terakhir Diperbaharui | 09 February 2026 |
Informasi Produk
Description
Series 1033 HSS-Co Heavy Duty Straight Shank Jobber Drills TiN Coated - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides long
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan