OMRON General Purpose Relay, Standard Type (LY2) LY2 AC100/110 BY OMI 1pc

#Nomor SKU S003722305
Wishlist
Rp74.900
Persediaan

Spesifikasi Produk

Model Number LY2 AC100/110 BY OMI
Unit 1pc
Item Code LY2 5008H
Compatible Standards (UL) Standard number: UL508 File No.: E41643 (CSA) Standard number: C22.2 No.0, No.14 File No.: LR31928 (TUV)R50030064 (SEV)98.5 50071.02 (Other) Compliant standards: Electrical Appliance and Material Safety Law compliant products
Operating Ambient Temperature (°C) -25 to 55 (no freezing or condensation) -25 to 70℃ when the current is 4A or less
types Control panel relay
Number of Poles 2
Number of pins (pins) 8
Terminal Shape plug-in terminal
Contact Configuration 2c
Mounting Shape Standard type
Shape LY2
Coil Rated Voltage (V) AC100/110
Protection Class Comes in a case
CR Circuit Nothing
With or Without Diode Nothing
Classification Standard form
External Dimensions (WxDxH) (mm) 21.5 or less x 42.4 or less x 28.0 or less
Insulation Resistance (MΩ) over 100
Contact Resistance (miliΩ) less than 50
Vibration Resistance (Durability) 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
Impact Resistance Durability (m/s²) 1000
Ambient Humidity (%RH) 5 to 85
Return Voltage 30% or more
Operating Voltage (%) 80 or less
Vibration Resistance (Malfunction) 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
Shock Resistance Malfunction (m/s) 200
Mechanical Durability More than 50 million times (opening/closing frequency 18,000 times/h)
Electrical Durability 500,000 times or more (rated load switching frequency 1800 times/h)
Contact Material Ag alloy
Rated Current (mA) 11.7/12.9(50Hz), 10/11(60Hz)
Coil Resistance (ohm) 3750
Coil Inductance (H)/When Iron Piece is Open Reference value: 14.54
Coil Inductance (H)/When Opeating Iron Piece Reference value: 24.6
Maximum Allowable Voltage (V) 110%
Maximum Opening/Closing Frequency (times/hour) 18000 (mechanical)
Maximum Switching Frequency (times/hour) 1800
Failure Rate P Level (V-mA) DC5-10 (reference value: when opening/closing frequency is 120 times/min)
Maximum Value of Contact Voltage (V) AC250
Resistive Load (V-A) AC110-10
Inductive Load (V-A) AC 110-7.5 (cosΦ=0.4, L/R=7ms)
Contact Form single
Operating Time (ms) 25 or less
Indicator Light Nothing
Rated Current (A) 10
Power Consumption (VA/W) Approximately 0.9 to 1.1 (60Hz)
Recovery Time (ms) 25 or less
Maximum Allowable Contact Voltage (V) AC250/DC125
Maximum Allowable Contact Current (A) 10
Maximum Value of Contact Current (A) Resistive load/10, inductive load/10
Withstand Voltage (V/minute) Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
Contact Rated Control Capacity (V-A) AC110-10/DC24-10, AC250-10 (resistive load)
Berat (Kg) 0.4
Tanggal Produk Terdaftar 06 February 2018
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan