OMRON Special Purpose Relay G4Q-212S AC220 1pc
Rp829.900
Persediaan
Spesifikasi Produk
| Model Number | G4Q-212S AC220 |
|---|---|
| Unit | 1pc |
| Item Code | G4Q 1172B |
| Terminal Shape | Plug-in |
| Contact Type | Single |
| Contact Form | DPDT |
| Rated Coil Voltage (V) | AC 200-220 |
| Enclosure Construction | with Casing |
| Insulation Resistance (MΩ) | 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter. Ambient temperature 23℃ |
| Contact Resistance (miliΩ) | 50 or less Based on DC5V 1A voltage drop method. |
| Maximum Switching Capacity (VA/W) | Resistive load: 1100-120, Inductive load (cosΦ=0.4 L/R=7ms): 660-100 |
| types | General relay |
| Number of Poles | 2 |
| Contact Configuration | 2c |
| Number of pins (pins) | 8 |
| Mounting Shape | Standard form |
| Coil Rated Voltage (V) | AC220 |
| Protection Class | Comes in a case |
| CR Circuit | Nothing |
| With or Without Diode | Nothing |
| Operating Ambient Temperature (°C) | -10 to +55 (no freezing or condensation) |
| Vibration Resistance (Durability) | 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm) |
| Impact Resistance Durability (m/s²) | 500 |
| Ambient Humidity (%RH) | 5 to 85 |
| Return Voltage | More than 10 |
| Operating Voltage (%) | 80 or less |
| Vibration Resistance (Malfunction) | 10~55~10Hz Single amplitude 0.25mm (Double amplitude 0.5mm) |
| Shock Resistance Malfunction (m/s) | 100 |
| Mechanical Durability | More than 5 million steps (opening/closing frequency 1200 times/h) |
| Electrical Durability | More than 500,000 steps (rated load switching frequency 1200 times/h) |
| Contact Material | Ag/alloy |
| Rated Current (mA) | 37(50Hz), 32/36.8(60Hz) |
| Maximum Opening/Closing Frequency (times/hour) | 1200 (mechanical) |
| Maximum Switching Frequency (times/hour) | 1200 |
| Maximum Value of Contact Voltage (V) | AC250 |
| Resistive load | AC 220V 5A, DC 24V 5A |
| Inductive Load (V-A) | AC 220-3, DC24-4 (cosΦ=0.4, L/R=7ms) |
| Operating Time (ms) | 60 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃) |
| Indicator Light | Nothing |
| Rated Current (A) | 5 |
| Contact Mechanism | single contact |
| Failure Rate P Level (V-mA) | DC5-10 (reference value: when opening/closing frequency is 60 times/min) |
| Maximum Allowable Contact Voltage (V) | AC250/DC250 |
| Maximum Allowable Contact Current (A) | 5 |
| Maximum Value of Contact Current (A) | Resistive load: 5, inductive load (cosΦ=0.4 L/R=7ms): 5 |
| Withstand Voltage (V/minute) | Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz |
| Contact Rated Control Capacity (V-A) | AC220-5/DC24-5 (resistive load) |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 06 February 2018 |
| Terakhir Diperbaharui | 29 September 2025 |
Informasi Produk
Description
Special Purpose Relay
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan