- Ratchet Head: 1/4inch
- Memory Pointer for easy Torque Reading
- Ideal for torque measuring and quality check application
- Cap. 1-12 Nm ; Accuracy +/-3%
TOHNICHI Kunci Torsi DB12N-S 1pc
Rp3.199.900
Persediaan
Spesifikasi Produk
| Model Number | DB12N-S |
|---|---|
| Unit | 1pc |
| Dimensions (LxWxH) (mm) | 205x15x15 |
| Rachet Head (inch) | 1/4 |
| Accuracy (%) | +/- 3 |
| Standard | (M7) |
| High Tension | M5, M6 |
| Max Hand Power | 70.6 |
| Overall Length (mm) | 205 |
| Square Drive (mm) | 6.35 |
| Torque Range (N m) | 1 to 12 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 22 November 2017 |
| Terakhir Diperbaharui | 13 August 2025 |
Informasi Produk
Deskripsi
Feature
- Wide range and high accuracy dial indicating torque wrench. Ideal for torque quality inspections
- Easy to ready dial face has follower hand memory pointer that stays on peak torque for convenient reference
- Use for tightening purposes by simply rotating the dial to the desired torque. Completed tightening is achieved when the pointer indicates "0".
- DB is not length dependent. Therefore, accuracy is consistent regardless of where the hand is placed during operation.
- The dial indicator has a full-surround protective cover to prevent damage to external objects (except DB420N, DBE, and DBR series models).
- DB25N to DB280N models have a resin grip. Lowest torque range models have index finger handles designed to guide you to use light hand force to avoid possible over-torque.
- DBE has an extension handle.
- For DBR models, applies load by lever block or winch.
- Applicable for international use including the EU region. Compliant with calibration procedures of ISO 6789 Type I Class B.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||