TOHNICHI Kunci Torsi 450QL 3/8inch 1pc

#Nomor SKU S003650011
Wishlist
Rating:
100% of 100
(5)
Rp2.499.900
Persediaan

Spesifikasi Produk

Model Number 450QL
Unit 1pc
Dimensi (mm) 260x5x5
Rachet Head (inch) 3/8
Torque Range (N m) 10 to 50
Akurasi (%) ± 3
Graduation 5 kgf/cm
Berat (Kg) 0.5
Tanggal Produk Terdaftar 22 November 2017
Terakhir Diperbaharui 20 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Ratchet Head: 3/8inch
- Basic Adjustable click style with resin grip
- Torque value easily set with external scale and knob
- Cap. 10-50 Nm ; Accuracy +/-3%
Feature

- Adjustable type torque wrenches ideal for variety of tightening torque applications
- Easily change torque setting by using adjusting knob and scale
- A clear "click" is sensed and heard to signal tightening completion upon reaching the set torque.
- The ratchet head has 24 teeth with a 15 degree operating range, allowing for use in space-limited working conditions.
- Larger models QLE550N2 to QLE2800N2 models, with extension handle, feature a "never-lost" built-in torque adjustment handle making torque changes easy
- Smaller range QL2N to QL25N5 models have a yellow and black grip with a large, clear hi contrast built-in scale with pull and twist set knob.
*Optional color bands can be added to indicate tool used for specific job or setting
- QL50N to QL280N models have a black resin grip featuring wing nut locker and adjusting knob
- QL420N has a knurled metal handle as standard.
*See QL-MH models for other ranges with metal handles, ideal for securing grip in more oily environments
- Applicable for international use including the EU region. Compliant with calibration procedures of ISO 6789 Type II Class A.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk