Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.
- Replaces hazardous chemicals.
- Quickly removes grease, oils, carbon, ink, and other organic deposits.
- Contains no hazardous glycol ethers and is environmentally responsible.
- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.
- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.
Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.
Water Works Heavy Duty Degreaser can be used on any surface compatible with water.
KETECA Waterworks Heavy Duty Degreaser 3785ml 1pc
Rp969.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Applications | Dilution (water to HDDC) |
| Spray and Wipe | Full Strength to 5:1 |
| Parts Washing | 2:1 to 4:1 |
| Ultrasonic Cleaning | 7:1 |
| Pressure Washing | 10:1 to 20:1 |
| Compatible With | Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass |
| Volume (ml) | 3875 |
| Berat (Kg) | 3.9 |
| Tanggal Produk Terdaftar | 20 November 2017 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/KETECA%20Waterworks%20Heavy%20Duty%20Degreaser/KETECA%20Waterworks%20Heavy%20Duty%20Degreaser%203785ml%201pc/i9S003649657-2.jpg)