Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik) 300/500 (AC) 2x0.75mm2 1roll(50m)

#Nomor SKU S003636312
Wishlist
Rating:
100% of 100
(2)
Rp469.900
Persediaan

Spesifikasi Produk

Unit 1roll(50m)
Number of Cores 2
Nominal Cross Section Area (mm²) 0.75
Current Carrying Capacity (A) 12 (at 30°C)
Rated Voltage (V) 300/500 (AC)
Insulation Thickness (mm) 0.6
Outer Sheath Thickness (mm) 0.8
Overall Diameter (mm) 7.8
DC Resistance for Conductor (ohm/km) Max 26 (at 20°C)
DC Resistance for Insulation (MΩ.km) Min 50 (at 20°C)
Short Circuit Current (kA) 0.09 (per 1sec)
Conductor Material Flexible Copper
Insulation Material PVC
Outer Sheath Material PVC (Black Color)
Core x Size (mm²) 2x0.75
SNI License Yes
SNI Number 006.001.003.038.24
Berat (Kg) 2.8
Tanggal Produk Terdaftar 20 October 2017
Terakhir Diperbaharui 29 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Symbol : NYMHY

- Copper Low Voltage Cable

- Construction:
1. Flexible Copper Conductor
2. Extruded PVC Insulated
3. Extruded PVC Outer Sheathed

- Rated Voltage: 350/500 Volt

- Specification:
SPLN 42-6-2-1991
SNI 04-6629.5 2006
IEC 60227-5 IEC

- Application :
Indoor location connection or portable application

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk