Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik) 3x10mm2 1roll(50m)
Rp5.699.900
Persediaan
Spesifikasi Produk
| Model Number | NYY |
|---|---|
| Unit | 1roll(50m) |
| Core x Size (mm²) | 3x10 |
| Length (m) | 50 |
| Nominal Cross Section Area (mm²) | 10 |
| Number of Cores | 3 |
| Application | Indoor & Outdoor |
| SNI License | Yes |
| SNI Number | 006.001.004.039.24 |
| Berat (Kg) | 28.1 |
| Tanggal Produk Terdaftar | 20 October 2017 |
| Terakhir Diperbaharui | 06 February 2026 |
Informasi Produk
Description
- Symbol : NYY or CU/PVC/PVC
- Copper Low Voltage Cable
- Construction:
1. Annealed Copper Conductor
2. Extruded PVC Insulated
3. Extruded PVC Outer Sheated
- Rated Voltage: 0.6/1 kV
- Specification:
SPLN 43-1 : 1994
SNI IEC 60502-1 2009
VDE 0271
IEC 60502
- Application :
Indoor and outdoor
Induct installation or of laying in the ground where not sustain mechanical damage
- Copper Low Voltage Cable
- Construction:
1. Annealed Copper Conductor
2. Extruded PVC Insulated
3. Extruded PVC Outer Sheated
- Rated Voltage: 0.6/1 kV
- Specification:
SPLN 43-1 : 1994
SNI IEC 60502-1 2009
VDE 0271
IEC 60502
- Application :
Indoor and outdoor
Induct installation or of laying in the ground where not sustain mechanical damage
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Jembo%20Power%20Cable%20Non%20Armoured%20NYY%20Series%20-%20Low%20Voltage%20(Kabel%20Listrik)%203x10mm2%201roll(50m)/S003635117-1.jpg)