Aero Motor Listrik 3 Fasa Foot Mounted(B3) 1500rpm(4Pole) (Dinamo Motor) 280S-4 75kW 100HP 1pc
Rp37.999.900
Persediaan
Spesifikasi Produk
| Model Number | 280S-4 |
|---|---|
| Unit | 1pc |
| Horse Power (HP) | 100 |
| Power (kW) | 75 |
| Speed (rpm) | 1500 |
| Voltage (V) | 380/660 |
| Berat (Kg) | 508.0 |
| Tanggal Produk Terdaftar | 11 October 2017 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.
AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.
> TEFC, Insulation Class F, IP55, 50HZ
> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove
> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.
> TEFC, Insulation Class F, IP55, 50HZ
> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove
> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
Warning
- Please confirm product details on Attribute Information then place an order.- This is Non Returnable Product
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201500rpm(4Pole)%20(Dinamo%20Motor)/Aero%20Motor%20Listrik%203%20Fasa%20Foot%20Mounted(B3)%201500rpm(4Pole)%20(Dinamo%20Motor)%20280S-4%2075kW%20100HP%201pc/S003624180-1.jpg)