Aero Motor Listrik 3 Fasa Foot Mounted(B3) 1500rpm(4Pole) (Dinamo Motor) 112M-4 3.7kW 5.5HP 1pc

#Nomor SKU S003624074
Wishlist
Rp3.199.900
Persediaan

Spesifikasi Produk

Model Number 112M-4
Unit 1pc
Speed (rpm) 1500
Capacitor Start (µ F/V) 500/450
Starting Current (A) 120
Tmax/Tn 2.0times
Tstart (Tn) 2.0times
Noise Level (dBa) 86
Capacitor Run (µ F/V) 60/450
Torque (N m) 24.54
Power Factor 0.97
Horse Power (HP) 5.5
Power (kW) 3.7
Voltage (V) 220/380
Current (A) 20.7
Berat (Kg) 29.0
Tanggal Produk Terdaftar 11 October 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.

AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.

> TEFC, Insulation Class F, IP55, 50HZ
> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove
> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
Warning
- Please confirm product details on Attribute Information then place an order.
- This is Non Returnable Product

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan