AND Digital Timer AD-5708 1pc
Rp329.900
Persediaan
Spesifikasi Produk
Model Number | AD-5708 |
---|---|
Unit | 1pc |
Timer Setting Range | 99 minutes 99 seconds, 1 second minimum |
Timer Function | Countdown (until alarm set time) Countup (up to 99 minutes 59 seconds when starting from 00 minutes 00 seconds) |
Alarm | Buzzer sound: about 1 minute, volume: about 60dB / distance 30cm |
Minimum Display (°C) | Temp. 0.1; Humidity : 0.1% RH |
Power Supply | One CR2032 battery Battery life: About 1 year |
External Dimensions (mm) | 69x69x15 (WxHxD) |
Accessories | Monitor battery, instruction manual |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 02 October 2017 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
100 minutes timer
IP54
Built-in strong magnet
Alarm with buzzer and lamp
Countdown function
Set Content : Monitor battery, instruction manual
IP54
Built-in strong magnet
Alarm with buzzer and lamp
Countdown function
Set Content : Monitor battery, instruction manual
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan