monotaro PP Strap Band Blue 1set(5rolls)
Rp4.399.900
Persediaan
Spesifikasi Produk
Unit | 1set(5rolls) |
---|---|
Type | PP band for stopper |
Elongation (%) | 25 or less |
Tensile Strength (N) | 980 or more |
Material | 100% polypropylene |
Width (mm) | About 15 |
Thickness (mm) | About 0.5 |
Color | Blue |
Length (m) | 1000 |
ROHS Directive (Corresponding to 10 Substances) | Correspondence |
M Code | 38019737 |
Garansi Unit | 12 bulan |
Garansi Part | 12 bulan |
Garansi Service | 12 bulan |
Berat (Kg) | 18.6 |
Tanggal Produk Terdaftar | 28 September 2017 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Hand tightening, for stopper
Warning
Manufacturing, with respect to band width will be around in the range of + 0.5 to -0.5. Please note.When using, please work wearing a thick gloves and the like. There is a risk of injury Turn off the hand.Please do not use for tie-down at the time of vehicle loading.Please do not store in a hot and humid place. There is a risk of deterioration.Feature
It will be a collaboration product with famous domestic manufacturer Tsukasa Chemical Industry.A stable quality PP band.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |