monotaro Aluminum Glass Cloth Tape (Lakban Kain) 1roll
Rp199.900
Persediaan
Spesifikasi Produk
Unit | 1roll |
---|---|
Tape Width (mm) | 50 |
Base Material | Aluminium Glass Cloth |
Package Weight (g) | 322 |
Tape Length (m) | 20 |
Tape Thickness (mm) | 0.28 |
Adhesive | Acrylic |
Base Material Thickness (mm) | 0.18 |
Heat Resistance Temperature (°C) | -30-130 |
Adhesive Power (g/25mm) | 3000 |
Gloss | Yes |
M Code | 89744846 |
Garansi Unit | 12 bulan |
Garansi Part | 12 bulan |
Garansi Service | 12 bulan |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 28 September 2017 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Feature
It can be used for air conditioners, cold insulation pipes, duct sheets, etc. for heat resistance, fire resistance, disaster prevention and heat insulation from low to high temperatures.It is environmentally friendly because it does not use plasticizer or toluene.
Using strong acrylic adhesive, it is easy to stick anywhere and durable.
The tape surface is also shiny.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |