Pipes, ducts, etc.
Dokumentasi Produk:
WARRANTY MonotaRO Private Brand
monotaro Aluminum Glass Cloth Tape (Lakban Kain)
#Grup produk P101570488
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
Tape Width (mm) | 50 |
---|---|
Base Material | Aluminium Glass Cloth |
Tape Length (m) | 20 |
Tape Thickness (mm) | 0.28 |
Adhesive | Acrylic |
Base Material Thickness (mm) | 0.18 |
Adhesive Power (g/25mm) | 3000 |
Gloss | Yes |
Heat Resistance Temperature (°C) | -30-130 |
Package Weight (g) | 322 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Warning
* Please do not use in applications other than this product. * Remove dust, oil, moisture etc. on the side to be cleaned cleanly, please press firmly and paste. * Please do not stick directly to the human body (skin). * Please do not use for insulation of