monotaro Telescoping ratchet handle (Gagang Ratchet Fleksibel) M29 1pc
Rp279.900
Persediaan
Spesifikasi Produk
| Model Number | M29 |
|---|---|
| Unit | 1pc |
| Material | Chrome Vanadium Steel |
| Overall Length (mm) | 180-225 |
| Package Weight (g) | 208 |
| Plug Angle (mm) | 6.35 |
| Forwarding Angle (Degree) | 5 |
| M Code | 06611002 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 28 September 2017 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Deskripsi
Bolt, the attachment and detachment of the nut
Description
Because it is a telescopic type, it makes it possible to easily install and remove bolts and nuts even in difficult-to-reach areas. It is one push release formula. For detaching bolts and nuts
Warning
Work in a state where the oil filter is heated Do not absolutely so can cause burns. Oil filter do the work from completely cool. Do not use in other than their intended purpose.Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/monotaro%20Telescoping%20ratchet%20handle%20(Gagang%20Ratchet%20Fleksibel)%20M29%201pc/S003568798-1.jpg)