- As bezel diameter is small (minimum diameter=36mm), these are suitable to measure at the narrow setting space of production lines and many measuring points by being mounted to the machine.
- Lifting lever (Option) can be mounted (except for TM-34).
- In case that flat back is required, add suffix "f" to the end of model number (example =TM-35f).
- Measuring range 3.5mm, 4mm, 5mm, and 1mm are available in spite of small size.
- Bezel clamp (Option) can be mounted.
- Measuring ability can be changed.
TECLOCK Small Dial Indicator TM-36F 1pc
Rp2.799.900
Persediaan
Spesifikasi Produk
| Model Number | TM-36F |
|---|---|
| Unit | 1pc |
| Type | Left and right sorting scale, flat back |
| Graduation (mm) | 0.005 |
| Measuring Range (mm) | 3.5 |
| Repeatability (µm) | 5 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 22 September 2017 |
| Terakhir Diperbaharui | 16 June 2025 |
Informasi Produk
Description
Feature
- As bezel diameter is small (minimum diameter=36mm), these are suitable to measure at the narrow setting space of production lines and many measuring points by being mounted to the machine.
- Lifting lever (Option) can be mounted (except for TM-34).
- Measuring range 3.5mm, 4mm, 5mm, and 10mm are available in spite of small size.
- Bezel clamp (Option) can be mounted.
- Measuring ability can be changed.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||