Wasser Pump Booster (Pompa Dorong) PB-218 EA 1unit
Rp1.099.900
Persediaan
Spesifikasi Produk
| Model Number | PB-218 EA |
|---|---|
| Unit | 1unit |
| Voltage (V) | 220 |
| Maximum Current (A) | 1.7 |
| Maximum Total Head (m) | 30 |
| Maximum Capacity (L/minute) | 35 |
| Output Pipe (inch) | 1 |
| Dimensions (mm) | 235x215x150 |
| Berat (Kg) | 8.2 |
| Tanggal Produk Terdaftar | 13 September 2017 |
| Terakhir Diperbaharui | 31 March 2026 |
Informasi Produk
Description
Booster Pump to increase the supplied water pressure and flow capacity, compatible with water heaters, bathroom and kitchen equipment. Suitable for one household.
Feature
- Flow Switch : Automatic On and Off. - Thermal Protector : Protection from motor overheating.
- Brass Impeller and Casing Liner : Scratch resistant and stable water flow.
- Peripheral System : Maximum Pressure.
- Electro-Painting Body : Rust resistant.
- High Quality Copper Wire : Maximum torque and heat resistant.
Ketentuan dan Kondisi Barang
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Wasser%20Pump%20Booster%20(Pompa%20Dorong)%20PB-218%20EA%201unit/S003477656-2.jpg)