Hyundai Mesin Bor Listrik HDED108 450W 1pc
Rp509.900
Persediaan
Spesifikasi Produk
| Model Number | HDED108 |
|---|---|
| Unit | 1pc |
| Chuck Size | 10 mm |
| Max.Free Speed | 0-2800 r.p.m |
| Diameter of Bit Steel | 10 mm |
| Drilling Depth | Aluminium 10 mm Wood 25 mm |
| Rated input power | 450 watt |
| Rate Voltage | 220-240 V at 50Hz |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 08 September 2017 |
| Terakhir Diperbaharui | 07 August 2025 |
Informasi Produk
Description
Hyundai Power Tools range features a variety of models which are designed to make domestic DIY, home improvement and professional-users quick and easy. Built for robust work, with an emphasis on speed and precision, these tools are affordable, easy-to-use and will provide a professional finish every time.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan