Panasonic Scanner KV-S1015C 1unit

#Nomor SKU S003434390
Wishlist
Rp8.299.900
Persediaan

Spesifikasi Produk

Model Number KV-S1015C
Unit 1unit
Scan Speed (pages/minute) 20
Type Duplex sheet feed scanning
Scanning Speed (B/W,color A4) Potrait: up to 20 ppm/ 40 ipm (binary 200 dpi); up to 20 ppm/ 40 ipm (color 200 dpi)
Scanning Resolution 100-600 dpi (dpi 1 step); optical 300/600 dpi
Automatic Document Feeder (Hopper) up to 50 sheet (20 lbs, 80 g/m2); 3 hard card (ISO 7810 ID-1)
Power Requirement AC 100-120 V, 50/60 Hz; AC 200-240 V, 50/60 Hz
Power Consumption Scanning 17 watt or less; Idle 4,5 watt or less; Sleep 1,6 watt or less; Power off 0,3 watt or less
Max.Paper Size A4
Dimension (WxDxH) 303x177x137 mm
Berat (Kg) 5.0
Tanggal Produk Terdaftar 21 August 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Panasonic KV-S1015C scanner is the quick and easy way to transform your paper documents to high-quality digital files, allowing you to manage, send or upload them to the cloud with just the touch of a button.

Compact design and intuitive operation make the KV-S1015C a perfect fit for small to medium size businesses, offering users straightforward set-up, innovative functionality and a host of advanced features, like a cutting-edge paper feed mechanism equipped with Ultrasonic Double-Feed Detection and an Active Double-Feed Prevention Roller System that ensures reliable document feeding at an impressive scan speed of up to 20 pages per minute.
Bundled Presto! PageManager 9 software streamlines document management and filing, featuring the ability to convert documents to searchable PDF files while providing access to cloud-based services such as Evernote and Google Drive. Presto! BizCard 6 software helps you organize business cards with the ability to extract contact data and export it effortlessly to major email clients or SalesForce via "One-Click" synchronization.

A4, 20ppm, Colour CIS, 600 dpi, USB 2.0, ADF 50 sheets ( 21lbs, 80g/m2, 3 hard cards, 40 - 209g/ m2 )

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan