AOC Monitor AG271QG 1unit

#Nomor SKU S003430446
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number AG271QG
Unit 1unit
Screen Size & Panel 27 inch AHVA
Maximum Resolution 2560 x 1440 @165Hz
Connectivity DP,HDMI,USB 3.0x4
Response Time 4ms (GTG)
Refresh Rate 165Hz (DP)
Wall Mounting Yes
Speakers Yes (2x2W)
Other Features G-Sync, USB Fast Charging, Audio i/o & Mic Connection, Holding Arm, Game Mode Switch, NVIDIA ULMB, ABL Flicker Free, AOC Shadow Control
Berat (Kg) 10.0
Tanggal Produk Terdaftar 17 August 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
AG251FZ
Description
Screen tearing, motion blur and ghosting effects are some of the most annoying problems competitive gamers can face during extensive gaming sessions. With a refresh rate of 240 Hz, Adaptive-Sync technology and a response time of only 1 ms, the 25” premium gaming monitor AOC AGON AG251FZ puts an end to these issues once and for all. Instead, competitive gamers are able to enjoy smooth and highly response gameplay and graphics.
The optional AOC Low Input Lag Mode ensures that players’ actions are registered immediately without delay, providing an additional advantage during fast-paced action games. AOC Shadow Control enhances image quality by adjusting the shadow and light levels on the screen so that the screen is neither too washed out nor too dark.
To make long gaming sessions more enjoyable, the AG251FZ is equipped with the AOC Ergo Dial Base, allowing for height, tilt and swivel adjustment. An integrated height scale enables you to always set up the monitor in your preferred setting and suited to your individual needs.
The display is also easy on the eyes, with AOC Flicker-free technology reducing the flicker that so often causes eye discomfort and fatigue.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan