NOK O Ring P-NBR-90 P44-N 3pcs
Rp10.900
Persediaan
Spesifikasi Produk
| Model Number | P44-N |
|---|---|
| Unit | 3pcs |
| Item Code | CO00042-B1A00XA |
| Inside Diameter (mm) | 43.7 |
| Outside Diameter (mm) | 50.7 |
| Width (mm) | 3.5 |
| Material | NBR-90 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 09 August 2017 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
O-rings are O-shaped ring packings, and are used to seal fluids and dust. NOK has a broad lineup of rubber materials that can meet various service conditions.
O-rings are ring packings with an O-shaped cross-section. O-rings are placed in groove portions and pressed in moderately before being used to prevent leakage of fluids, such as oil, water, air, gas, and others.
NOK uses synthetic rubbers for many purposes, including the manufacturing of O-rings that can withstand prolonged use in harsh environments.
O-rings are ring packings with an O-shaped cross-section. O-rings are placed in groove portions and pressed in moderately before being used to prevent leakage of fluids, such as oil, water, air, gas, and others.
NOK uses synthetic rubbers for many purposes, including the manufacturing of O-rings that can withstand prolonged use in harsh environments.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan