NOK O Ring P-NBR-70-1 (Oring) P9-N 10pcs

#Nomor SKU S003409534
Wishlist
Rating:
80% of 100
(1)
Rp8.900
Persediaan

Spesifikasi Produk

Model Number P9-N
Unit 10pcs
Item Code CO00006-A0G00XA
Inside Diameter (mm) 8.8
Outside Diameter (mm) 12.6
Width (mm) 1.9
Material NBR-70-1
Berat (Kg) 0.1
Tanggal Produk Terdaftar 09 August 2017
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
O-rings are O-shaped ring packings, and are used to seal fluids and dust. NOK has a broad lineup of rubber materials that can meet various service conditions.

O-rings are ring packings with an O-shaped cross-section. O-rings are placed in groove portions and pressed in moderately before being used to prevent leakage of fluids, such as oil, water, air, gas, and others.

NOK uses synthetic rubbers for many purposes, including the manufacturing of O-rings that can withstand prolonged use in harsh environments.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk