SMC Speed Controller AS3201-03-F10S 1pc
Rp569.900
Persediaan
Spesifikasi Produk
Model Number | AS3201-03-F10S |
---|---|
Unit | 1pc |
Body Size | 03 Standard |
Thread Size | R3/8 |
Tube Size (mm) | Φ10 |
With Sealant | With Sealant |
Control Type | Meter-out |
Made To Order | Standard |
Option | Standard |
Lock Nut Option | Hexagon Lock Nut |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 08 August 2017 |
Terakhir Diperbaharui | 11 September 2025 |
Informasi Produk
Description
Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan