SMC Solenoid Valve (VFS) Rc1/4 VFS2120-5G-02 1pc
Rp2.199.900
Persediaan
Spesifikasi Produk
| Model Number | VFS2120-5G-02 |
|---|---|
| Unit | 1pc |
| Body Size | Pilot Individual EXH 20 |
| Port Size | 1/4 |
| Pilot Type | Internal Pilot |
| Type of Actuation | 2 Position Single |
| Rated Voltage (V DC) | 24 |
| Light/surge Voltage Suppressor | Without Light/Surge Voltage Suppressor |
| Electrical Entry | Grommet |
| Manual override | Non-Locking Push Type (Flush) |
| Thread Type | Rc |
| Bracket | None |
| M Code | 29649864 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 08 August 2017 |
| Terakhir Diperbaharui | 31 December 2025 |
Informasi Produk
Description
Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF and G(PF) thread types available. Various options also available.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Rc1%2F4/SMC%20Solenoid%20Valve%20(VFS)%20Rc1%2F4%20VFS2120-5G-02%201pc/pdS003398913-2.jpg)