SMC Precision Regulator IR3020-04BG 1pc
Rp3.699.900
Persediaan
Spesifikasi Produk
| Model Number | IR3020-04BG |
|---|---|
| Unit | 1pc |
| Body Size | IR3000 |
| Type Of Setting | Basic Type (Handle) |
| Regulation Pressure Range (MPa) | 0.01-0.8 |
| Thread Type | Rc |
| Bore Size | 1/2 |
| Accessory | With Bracket , With Pressure Gauge |
| Suffix 1 | None |
| Suffix 2 | None |
| Made To Order | Standard |
| M Code | 21804867 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 08 August 2017 |
| Terakhir Diperbaharui | 31 December 2025 |
Informasi Produk
Description
Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0.7MPa to 0.8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401). The optio
Warning
Image on this page only as Representative Image, Please check the specifications of each model number, size and color for detailsDokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan