SMC Filter Regulator AW20-02-B 1pc
Rp809.900
Persediaan
Spesifikasi Produk
| Model Number | AW20-02-B |
|---|---|
| Unit | 1pc |
| Body Size | Body Size |
| Port Size | 1/4 |
| With Backflow Function | Without Backflow Function |
| Thread Type | Rc |
| Option A | Without Mounting Option |
| Option B | Without Auto Drain |
| Option C | Without Pressure Gauge, Without Set Nut (For Panel Mount) |
| Semi Standard Specifications (MPa) | 0.05 to 0.85 Setting,Polycarbonate Bowl;X406:0.05 To 0.4Setting |
| Made To Order | Standard |
| M Code | 11833307 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 08 August 2017 |
| Terakhir Diperbaharui | 31 December 2025 |
Informasi Produk
Description
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in four body sizes with piping from M5 to 3/4 in Rc, NPT or G thread types.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number, size and color for detailsDokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||