SMC Digital Flow Sensor for Water PF2W704-03-27 1pc
Rp9.799.900
Persediaan
Spesifikasi Produk
| Model Number | PF2W704-03-27 |
|---|---|
| Unit | 1pc |
| Thread Type | Rc |
| Port Size | 3/8 |
| Output specifications | NPN Open Collector 2 Outputs |
| Lead Wire | Lead Wire With M12 Connector (3 m) |
| Flow Rate Range (L/minute) | 0.5 To 4 |
| Unit Specifications | With Unit Switching Function |
| M Code | 26782856 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 08 August 2017 |
| Terakhir Diperbaharui | 31 December 2025 |
Informasi Produk
Description
SMC offers a variety of digital flow switches. Series PF2A for air, PF2W for water, PF2D for deionized water and chemicals. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan