SMC CJP Series Pin Cylinder CJPB6-15-B 1pc
Rp339.900
Persediaan
Spesifikasi Produk
| Model Number | CJPB6-15-B |
|---|---|
| Unit | 1pc |
| Mounting | Panel Mount Type |
| Bore Size (mm) | 6 |
| Cylinder Stroke (mm) | Standard Stroke 15 |
| Hose Nipple | Without Hose Nipple |
| Rod End Thread | Without Thread |
| Made To Order | Standard |
| M Code | 16750054 |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 31 July 2017 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SMC's CJP series double acting pin cylinder's compact design minimizes mounting space. To accommodate many design styles, the CJP is available in five mounting styles: basic nose, foot, flange, clevis, and trunnion. An auto switch capable model is also available. Available bore sizes include 6, 10, and 15mm with strokes ranging from 5 to 30mm. Other features include brass panel mounting nuts, stainless steel piston rod, and brass bodies.
Warning
Not applicable for in-vehicle, medical, and consumer industriesDokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan