Schneider Electric TeSys LRD Thermal Overload Relays LRD14 7-10A (adjustable) 1pc
Rp519.900
Persediaan
Spesifikasi Produk
| Model Number | LRD14 |
|---|---|
| Unit | 1pc |
| Koneksi | Standard |
| Width (mm) | 45 |
| Distance Power Lines (A) | 7-10 (adjustable) |
| Number Of Poles (P) | 3 |
| Depth (mm) | 70 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 07 July 2017 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
TeSys LRD thermal overload relay, 10A/690V, thermal setting range 7-10A, tripping class 10A, for protection of 3-phase motors 4kW@400V. Differential device with phase failure and load unbalance detection. It provides a thermal adjustement dial, a manual-automatic reset selector, a test selector for simulation of a tripping, reset and stop buttons, a flag indicator and 2 auxiliary contacts 1NO+1NC for fault signalling. Settings are protected by a transparent cover lockable by sealing. Connection by screw clamp terminals, it connects directly to the bottom terminals of 3-pole contactors LC1D09-D38. Mounting on DIN rail or screw fixing, separated from the contactor, with use of a terminal block LAD7B106 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, ATEX, Marine), Green Premium compliant (RoHs/Reach).
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%201pc/reS003303986-2.jpg)