NORTON Grinding Wheel Straight T1-A White #60 (Batu Gerinda) 38A-60 LVBE 125x6.0x31.75mm 1unit

#Nomor SKU S003230510
Wishlist
Rp219.900
Persediaan

Spesifikasi Produk

Model Number 38A-60 LVBE
Unit 1unit
Thickness (mm) 6.0
Arbor Hole Size (mm) 31.75
Color White
Abrasive Wheel Type T1
Material Aluminium Oxide
Gritty 60
Abrasive Wheel Diameter (mm) 125
Berat (Kg) 0.9
Tanggal Produk Terdaftar 06 July 2017
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently exc
Feature
- Type 01 straight wheels with the most friable aluminum oxide abrasive for cool and burn-free cutting toolroom applications with light to moderate feed rates
- The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan